16RL-301
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16RL-301

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
16RL-301
MFG Item Number
16RL-301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
16RL-301
CT, Indoor, Model: 16, Ratio: 300:5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16RL-301
Item Number 16RL-301
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 1.25 " Dia.
Current Ratio 300:5
Burden - Class 1 (VA) 10 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals CSA, UR
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved