189-010
Instrument Transformer, Div of Current Transformers, 189 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

189-010

Instrument Transformer, Div of Current Transformers, 189 Series
In stock
Item Number
189-010
MFG Item Number
189-010
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 189 Series
Item #
189-010
CT, Indoor, Model: 189, Ratio: 10:5

189 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 189-010
Item Number 189-010
Manufacturer Instrument Transformer, Div of
Product Series 189
Family Series Instrument Transformer, Div of Current Transformers, 189 Series
Core Style Solid Core
Aperture (WindowOpening) None
Current Ratio 10:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 10-32 Brass Screws
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
Approvals CSA, UR
Net Weight 0.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved