2DARL-201
Instrument Transformer, Div of Current Transformers, 2DARL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2DARL-201

Instrument Transformer, Div of Current Transformers, 2DARL Series
In stock
Item Number
2DARL-201
MFG Item Number
2DARL-201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 2DARL Series
Item #
2DARL-201
CT, Indoor, Model: 2DA, Ratio:

2DARL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2DARL-201
Item Number 2DARL-201
Manufacturer Instrument Transformer, Div of
Product Series 2DARL
Family Series Instrument Transformer, Div of Current Transformers, 2DARL Series
Core Style Solid Core
Aperture (WindowOpening) 1 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
VA for +/- 1% Class 12.5 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved