3VTN460-277-69.3FF
Instrument Transformer, Div of Transformers, 3VTN460 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3VTN460-277-69.3FF

Instrument Transformer, Div of Transformers, 3VTN460 Series
In stock
Item Number
3VTN460-277-69.3FF
MFG Item Number
3VTN460-277-69.3FF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 3VTN460 Series
Item #
3VTN460-277-69.3FF
VT, Indoor, Model: 3VTN460, Ratio:

3VTN460 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3VTN460-277-69.3FF
Item Number 3VTN460-277-69.3FF
Manufacturer Instrument Transformer, Div of
Product Series 3VTN460
Family Series Instrument Transformer, Div of Transformers, 3VTN460 Series
Voltage Rating 277/69.3
Frequency 60 Hz
Input VAC (Primary) 277 VAC
Output VAC (Secondary) 69.3 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 4/1
Output (VA) 100 VA, 150 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 3
Approvals CSA, UR
Net Weight 24 lbs
Gross Weight 24.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved