467-480-480
Instrument Transformer, Div of Transformers, 467 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

467-480-480

Instrument Transformer, Div of Transformers, 467 Series
In stock
Item Number
467-480-480
MFG Item Number
467-480-480
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 467 Series
Item #
467-480-480
VT, Indoor, Model: 467, Ratio:

467 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 467-480-480
Item Number 467-480-480
Manufacturer Instrument Transformer, Div of
Product Series 467
Family Series Instrument Transformer, Div of Transformers, 467 Series
Voltage Rating 480/480
Frequency 60 Hz
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 480 VAC
Insulation Level VAC 0.6 kVAC
Turns Ratio 1/1
Output (VA) 27 VA, 40 VA
Mounting Foot Mount
Termination Screw Terminals
Net Weight 2.49 lbs
Gross Weight 2.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved