5DARL-301
Instrument Transformer, Div of Current Transformers, 5DARL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5DARL-301

Instrument Transformer, Div of Current Transformers, 5DARL Series
In stock
Item Number
5DARL-301
MFG Item Number
5DARL-301
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5DARL Series
Item #
5DARL-301
CT, Indoor, Model: 5DA, Ratio:

5DARL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5DARL-301
Item Number 5DARL-301
Manufacturer Instrument Transformer, Div of
Product Series 5DARL
Family Series Instrument Transformer, Div of Current Transformers, 5DARL Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 300:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
VA for +/- 1% Class 25 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.6
Approvals CSA, UR
Net Weight 2.24 lbs
Gross Weight 2.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved