5DARL-401
Instrument Transformer, Div of Current Transformers, 5DARL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5DARL-401

Instrument Transformer, Div of Current Transformers, 5DARL Series
In stock
Item Number
5DARL-401
MFG Item Number
5DARL-401
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5DARL Series
Item #
5DARL-401
CT, Indoor, Model: 5DA, Ratio:

5DARL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5DARL-401
Item Number 5DARL-401
Manufacturer Instrument Transformer, Div of
Product Series 5DARL
Family Series Instrument Transformer, Div of Current Transformers, 5DARL Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 400:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
VA for +/- 1% Class 40 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved