5RL-351
Instrument Transformer, Div of Current Transformers, 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5RL-351

Instrument Transformer, Div of Current Transformers, 5 Series
In stock
Item Number
5RL-351
MFG Item Number
5RL-351
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5 Series
Item #
5RL-351
CT, Indoor, Model: 5, Ratio: 350:5

5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5RL-351
Item Number 5RL-351
Manufacturer Instrument Transformer, Div of
Product Series 5
Family Series Instrument Transformer, Div of Current Transformers, 5 Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 350:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
ANSI Class at 60 Hz B0.5 0.6
Approvals CSA, UR
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved