750X136205
Instrument Transformer, Div of Current Transformers, JAB-0C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750X136205

Instrument Transformer, Div of Current Transformers, JAB-0C Series
In stock
Item Number
750X136205
MFG Item Number
750X136205
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, JAB-0C Series
Item #
750X136205
CT, Indoor, Model: JAB-0C, Ratio:

JAB-0C Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 750X136205
Item Number 750X136205
Manufacturer Instrument Transformer, Div of
Product Series JAB-0C
Family Series Instrument Transformer, Div of Current Transformers, JAB-0C Series
Core Style Solid Core
Aperture (WindowOpening) 4.5 x 3.5 "
Current Ratio 500:5
Frequency (Hz) 50-60 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved