8SHT-151
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8SHT-151

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
8SHT-151
MFG Item Number
8SHT-151
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
8SHT-151
CT, Indoor, Model: 8, Ratio: 150:5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8SHT-151
Item Number 8SHT-151
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 150:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.6
Approvals CSA, UR
Net Weight 2.355 lbs
Gross Weight 2.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved