BGFL259-60
Instrument Transformer, Div of Protection Relays, BGFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BGFL259-60

Instrument Transformer, Div of Protection Relays, BGFL Series
In stock
Item Number
BGFL259-60
MFG Item Number
BGFL259-60
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, BGFL Series
Item #
BGFL259-60
GRD FAULT RELAY 125VAC 60A

BGFL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BGFL259-60
Item Number BGFL259-60
Manufacturer Instrument Transformer, Div of
Product Series BGFL
Family Series Instrument Transformer, Div of Protection Relays, BGFL Series
Voltage Supported 120 V
Current Supported 5-60 A
Time Delay Trip (Sec) 0.1-1 s
Mounting Door
Approvals CSA, UL
Net Weight 1.23 lbs
Gross Weight 1.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved