FT-066
Instrument Transformer, Div of Test Equipment, FT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT-066

Instrument Transformer, Div of Test Equipment, FT Series
In stock
Item Number
FT-066
MFG Item Number
FT-066
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, FT Series
Item #
FT-066
FT Switch, 10 Poles, 10 Voltage

FT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FT-066
Item Number FT-066
Manufacturer Instrument Transformer, Div of
Product Series FT
Family Series Instrument Transformer, Div of Test Equipment, FT Series
Number of Poles 10
Number of Volt Poles 10
Number of Current Poles 0
Cover Black
Terminals Screw
Approvals UL
Net Weight 1.485 lbs
Gross Weight 1.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved