FT-074
Instrument Transformer, Div of Test Equipment, FT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT-074

Instrument Transformer, Div of Test Equipment, FT Series
In stock
Item Number
FT-074
MFG Item Number
FT-074
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, FT Series
Item #
FT-074
FT Switch, 10 Poles, 4 Voltage

FT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FT-074
Item Number FT-074
Manufacturer Instrument Transformer, Div of
Product Series FT
Family Series Instrument Transformer, Div of Test Equipment, FT Series
Number of Poles 10
Number of Volt Poles 4
Number of Current Poles 6
Cover Black
Terminals Screw
Approvals UL
Net Weight 1.56 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved