ABP-1082
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABP-1082

Integra Enclosures, Premium Series
In stock
Item Number
ABP-1082
MFG Item Number
ABP-1082-P604
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
ABP-1082
Aluminum panel for 10in.x8in.x2in.

Premium Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABP-1082-P604
Item Number ABP-1082
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Net Weight 0.4 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved