ABP-86
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABP-86

Integra Enclosures, Premium Series
In stock
Item Number
ABP-86
MFG Item Number
ABP-86-P604
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
ABP-86
Aluminum Panel for 8in.x6in. enclosure

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABP-86-P604
Item Number ABP-86
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved