AFPK66-IMP
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFPK66-IMP

Integra Enclosures, Impact Series
In stock
Item Number
AFPK66-IMP
MFG Item Number
AFPK66-IMP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
AFPK66-IMP
Complete Alum Face Plate Kit for

Impact Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFPK66-IMP
Item Number AFPK66-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Accessory Type Face Plate
Material Aluminum
Composition Metallic
Enclosure Type Wall Mount
Nominal Height 6 "
Nominal Width 6 "
Comments Face Plate Kit with Plate and Hardware
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved