DIN18
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIN18

Integra Enclosures, Premium Series
In stock
Item Number
DIN18
MFG Item Number
DIN18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
DIN18
DIN Rail Kit 18in. (2 rails, 4 screws)

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIN18
Item Number DIN18
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Accessory Type DIN Rail Kit
Enclosure Type Wall Mount
Comments DIN Rail Kit 18 in - Two Rails, Four Screws
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved