DIN6-IMP
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIN6-IMP

Integra Enclosures, Impact Series
In stock
Item Number
DIN6-IMP
MFG Item Number
DIN6-IMP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
DIN6-IMP
DIN Rail Kit 6in. (2 rails, 4 self

Impact Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIN6-IMP
Item Number DIN6-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Accessory Type DIN Rail Kit
Enclosure Type Wall Mount
Comments DIN Rail Kit 6 in - Two Rails, Four Screws
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved