DIN8-IMP
Integra Enclosures, Impact Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIN8-IMP

Integra Enclosures, Impact Series
In stock
Item Number
DIN8-IMP
MFG Item Number
DIN8-IMP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Impact Series
Item #
DIN8-IMP
DIN Rail Kit 8in. (2 rails, 4 self

Impact Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIN8-IMP
Item Number DIN8-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Accessory Type DIN Rail Kit
Enclosure Type Wall Mount
Comments DIN Rail Kit 8 in - Two Rails, Four Screws
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved