H10084HCF-6P
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H10084HCF-6P

Integra Enclosures, Premium Series
In stock
Item Number
H10084HCF-6P
MFG Item Number
H10084HCF-6P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
H10084HCF-6P
Premium Line/Clear Hinge Cover/Four

Premium Series Information


Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number H10084HCF-6P
Item Number H10084HCF-6P
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Approvals CE, UL
RoHS Yes
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved