H10086S
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H10086S

Integra Enclosures, Premium Series
In stock
Item Number
H10086S
MFG Item Number
H10086S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
H10086S
Premium Line w/ Screw

Premium Series Information


Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number H10086S
Item Number H10086S
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals CE, UL
RoHS Yes
Net Weight 3.5 lbs
Gross Weight 3.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved