H12106HCLL
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H12106HCLL

Integra Enclosures, Premium Series
In stock
Item Number
H12106HCLL
MFG Item Number
H12106HCLL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
H12106HCLL
Premium Line

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H12106HCLL
Item Number H12106HCLL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CE, UL
RoHS Yes
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved