The store will not work correctly when cookies are disabled.
H181610HFLL
Integra Enclosures, Premium Series
MFG Item Number
H181610HFLL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Premium Series
Premium Line/Opaque Hinge
Premium Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
H181610HFLL |
Item Number |
H181610HFLL |
Manufacturer |
Integra |
Product Series |
Premium |
Family Series |
Integra Enclosures, Premium Series |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Panel Included |
No |
NEMA Rating |
NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5 |
Nominal Height |
18 " |
Nominal Width |
16 " |
Nominal Depth |
10 " |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
17 lbs |
Gross Weight |
17 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved