H181610HLL
Integra Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H181610HLL

Integra Enclosures
In stock
Item Number
H181610HLL
MFG Item Number
H181610HLL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
H181610HLL
Premium Line

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H181610HLL
Item Number H181610HLL
Manufacturer Integra
Family Series Integra Enclosures
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals CE, UL
RoHS Yes
Net Weight 14 lbs
Gross Weight 16.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved