PMKG-46
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMKG-46

Integra Enclosures, Premium Series
In stock
Item Number
PMKG-46
MFG Item Number
PMKG-46
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
PMKG-46
For 6in. Wide Enclosure - 4in. Pole

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMKG-46
Item Number PMKG-46
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Accessory Type Mounting Kit
Enclosure Type Wall Mount
Comments Pole Mounting Kit - 6 in Enclosure Width for 4 in Pole
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved