X1210CHC-RPL
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X1210CHC-RPL

Integra Enclosures, Premium Series
In stock
Item Number
X1210CHC-RPL
MFG Item Number
X1210CHC-RPL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
X1210CHC-RPL
Clear Replacement Hinge Cover

Premium Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X1210CHC-RPL
Item Number X1210CHC-RPL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Accessory Type Cover
Material Polycarbonate
Composition Non-Metallic
Enclosure Type Wall Mount
Nominal Height 12 "
Nominal Width 10 "
Comments Clear Replacement Hinge Cover with Gasket
Net Weight 1.245 lbs
Gross Weight 1.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved