FD12HC
Intermatic Timers, FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD12HC

Intermatic Timers, FD Series
In stock
Item Number
FD12HC
MFG Item Number
FD12HC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, FD Series
Item #
FD12HC
12 Hour 125-277 V SPST Ivory

FD Series Information

  • Single or Multi‑Gang with no Field Modifications Required
  • Time Saving up Front Terminal Connection with Teeter‑Type Terminals
The FD Series Decorator Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD12HC
Item Number FD12HC
Manufacturer Intermatic
Product Series FD
Family Series Intermatic Timers, FD Series
Operating Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 12 Hrs
Display Type Dial
Timing Activation Dial Twist
Output (1) SPST Relay
Indicator Light No
Dual Display No
Net Weight 0.21 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved