IHN24-3.6
International Power Power Supplies, OPEN FRAME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IHN24-3.6

International Power Power Supplies, OPEN FRAME Series
In stock
Item Number
IHN24-3.6
MFG Item Number
IHN24-3.6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, OPEN FRAME Series
Item #
IHN24-3.6
POWER SUPPLY, 24VDC, 3.6A, 1PH, 90W

OPEN FRAME Series Information

  • 1 to 4 Outputs
  • 5~265 VDC Outputs Available
  • Up to 50 Amp Output Available
  • 100~240 VAC Inputs Available
  • CE, UL and C‑UL Approvals
The International Power Open Frame series are a high reliability line of regulated open frame linear DC power supplies designed to operate over the wide range of AC power sources found worldwide. This feature simplifies inventory and service consideration by allowing the use of one standard power supply regardless of destination. These models are designed to meet many domestic and international regulatory agency requirements.

  • Open Frame Design
  • Remote Sense On Most Outputs
  • Full Rated to 122 Degrees F
  • Very Low Output Ripple
  • Low Noise Levels


Videos

Specifications

Specifications
Manufacturer Part Number IHN24-3.6
Item Number IHN24-3.6
Manufacturer International Power
Product Series OPEN FRAME
Family Series International Power Power Supplies, OPEN FRAME Series
Power 86.4 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 3.6 A
Number of Outputs 1
Mounting Panel
Enclosure No
Encapsulated No
Input Volts-Autoranging No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing Yes
Remote On/Off Control No
Efficiency % 60 %
Operating Temperature 122 °F
Approvals CE, cUL, TUV, UL
Net Weight 6 lbs
Gross Weight 6.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved