The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ODE-3-340180-3F42
Invertek Drive Drives, ODE-3 Series
In stock
Item Number
ODE-3-340180-3F42
MFG Item Number
ODE-3-340180-3F42
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 10HP, 480V, 18.0A, CT, OP
Dust‑Tight, Washdown Ready, and Outdoor Rated Coated Heatsink as Standard Built in PI Control, EMC Filter and Brake Chopper Optidrive E3 provides precise motor control and energy savings using the factory settings. Simply power up and the drive can immediately deliver energy savings. 14 basic parameters allow simple adjustment for your application if required, with up to 50 parameters available in total for a highly flexible performance.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ODE-3-340180-3F42
Item Number
ODE-3-340180-3F42
Manufacturer
Invertek Drive
Product Series
ODE-3
Family Series
Invertek Drive Drives, ODE-3 Series
Input Phase
3
HP (Constant Torque Rating)
10 hp
Amps (Constant Torque Rating)
18 A
Braking Type
DC Injection, Dynamic Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP20
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-480 VAC
Max Frequency
500 Hz
Package
ODE3FS3IP20
Frame Size
3
Dynamic Braking Trans
Included
Comments
Sensorless Vector Control For AC Induction And PM Motors, Feed-thru Wiring For Starter Replacement
Depth
6.9 "
Width
5.2 "
Height
10.3 "
Net Weight
6.175 lbs
Gross Weight
6.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved