ODV-3-641500-3F12-MN
Invertek Drive Drives, ODV-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ODV-3-641500-3F12-MN

Invertek Drive Drives, ODV-3 Series
In stock
Item Number
ODV-3-641500-3F12-MN
MFG Item Number
ODV-3-641500-3F12-MN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ODV-3 Series
Item #
ODV-3-641500-3F12-MN
Drive, AC, 100HP, 480V, 150A, VT, OP

ODV-3 Series Information

  • Energy Optimized Design
  • Internal EMC Filter
  • Low Noise Operation
  • ECO Vector Motor Control


Videos

Specifications

Specifications
Manufacturer Part Number ODV-3-641500-3F12-MN
Item Number ODV-3-641500-3F12-MN
Manufacturer Invertek Drive
Product Series ODV-3
Family Series Invertek Drive Drives, ODV-3 Series
Input Phase 3
HP (Variable Torque Rating) 100 hp
Amps (Variable Torque Rating) 150 A
Braking Type AC Flux
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 250 Hz
Package ODV3FS6IP20
Frame Size 6
Enclosure 6
Dynamic Braking Trans Not Included
Comments Built-in BACnet & EMC Filter, Multiple Pump Control, Fire Mode
Depth 12.6 "
Width 11.3 "
Height 24.2 "
Net Weight 70.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved