92360
JARD by MARS HVAC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

92360

JARD by MARS HVAC Relays
In stock
Item Number
92360
MFG Item Number
92360
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Relays, Series
Item #
92360
Relay, SPST, 24V

Series Information

Specifications

Specifications
Item Number 92360
Manufacturer Part Number 92360
Manufacturer JARD by MARS
Ships Factory Direct No
Family Series JARD by MARS HVAC Relays
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Termination 0.250 " Flat Blade
Contacts 1NO
Switching Current 25 A
Approvals cUR, UL
Net Weight 0.115 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved