92374
JARD by MARS HVAC Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

92374

JARD by MARS HVAC Relays
In stock
Item Number
92374
MFG Item Number
92374
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Relays, Series
Item #
92374
SPDT 208/240V RELAY

Series Information

Specifications

Specifications
Item Number 92374
Manufacturer Part Number 92374
Manufacturer JARD by MARS
Ships Factory Direct No
Family Series JARD by MARS HVAC Relays
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208 VAC, 240 VAC
Termination 0.250 " Flat Blade
Contacts SPDT
Switching Current 25 A
Approvals cUR, UL
Net Weight 0.135 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved