411-0051-120
Jefferson Electric Transformers, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

411-0051-120

Jefferson Electric Transformers, General Purpose Series
In stock
Item Number
411-0051-120
MFG Item Number
411-0051-120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, General Purpose Series
Item #
411-0051-120
Transformer, 500VA, 1Ph, N3R,

General Purpose Series Information

  • 50 VA to 2,500 kVA
  • Heat‑Cured ASA‑61 Gray Powder‑Coat Finish
  • 60 Hz Operation (Standard)
  • Aluminum Windings
  • Quiet Operation for Installation Flexibility
For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.

Additional Series Options:
  • Encapsulated Transformers: 50/60 Hz Optional
  • Copper Windings
  • CE Marked Units Available as Custom

Specifications

Specifications
Manufacturer Part Number 411-0051-120
Item Number 411-0051-120
Manufacturer Jefferson Electric
Product Series General Purpose
Family Series Jefferson Electric Transformers, General Purpose Series
Phase 1
Type Distribution
VA Rating 500 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Approvals UL
Net Weight 15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved