The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
416-1141-000
Jefferson Electric Transformers, Buck-Boost Series
MFG Item Number
416-1141-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, Buck-Boost Series
Buck-Boost Transformer, 750VA, 1Ph,
Buck-Boost Series Information
50VA to 10 kVA NEMA3R‑rated Enclosures Encapsulated with Electrical Grade Resin Seismic Rated Economical for Stepping Voltages Up or Down These Buck‑Boost transformers are low voltage isolation transformers that can be connected in an auto‑transformer arrangement to provide a convenient and economical way to raise or lower single and three phase voltages from 5 to 20%. The auto‑transformer arrangement allows smaller and less expensive Buck‑Boost transformers to supply large power loads.
Solve Over/Under Voltage Problems Efficiently Low Voltage Lighting Applications International Voltage Adaptation
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
416-1141-000
Item Number
416-1141-000
Manufacturer
Jefferson Electric
Product Series
Buck-Boost
Family Series
Jefferson Electric Transformers, Buck-Boost Series
Phase
1
Type
Autotransformer
VA Rating
750 VA
Primary Voltage
120 V, 240 V
Secondary Voltage
12 V, 24 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Insulation Class
Class B
Temperature Rise (F)
203 °F
Approvals
CSA, UL
Net Weight
1.0625 lbs
Gross Weight
17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved