416-2111-000
Jefferson Electric Transformers, Buck-Boost Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

416-2111-000

Jefferson Electric Transformers, Buck-Boost Series
In stock
Item Number
416-2111-000
MFG Item Number
416-2111-000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Buck-Boost Series
Item #
416-2111-000
Buck-Boost Transformer

Buck-Boost Series Information

  • 50VA to 10 kVA
  • NEMA3R‑rated Enclosures
  • Encapsulated with Electrical Grade Resin
  • Seismic Rated
  • Economical for Stepping Voltages Up or Down
These Buck‑Boost transformers are low voltage isolation transformers that can be connected in an auto‑transformer arrangement to provide a convenient and economical way to raise or lower single and three phase voltages from 5 to 20%. The auto‑transformer arrangement allows smaller and less expensive Buck‑Boost transformers to supply large power loads.

  • Solve Over/Under Voltage Problems Efficiently
  • Low Voltage Lighting Applications
  • International Voltage Adaptation

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 416-2111-000
Item Number 416-2111-000
Manufacturer Jefferson Electric
Product Series Buck-Boost
Family Series Jefferson Electric Transformers, Buck-Boost Series
Phase 1
VA Rating 10,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 275 °F
Approvals CSA, UL
Net Weight 158 lbs
Gross Weight 178 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved