A19ANC-1C
Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19ANC-1C

Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series
In stock
Item Number
A19ANC-1C
MFG Item Number
A19ANC-1C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Control with Rainproof Enclosure Series
Item #
A19ANC-1C
Remote Bulb Temp Control; 0/150F;

A19 Control with Rainproof Enclosure Series Information

The A19 Temperature Control is a remote bulb temperature control with a rainproof (NEMA Type 3R) enclosure. This control has a rainproof gasketed enclosure. Use for control of cooling tower sump heaters.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19ANC-1C
Item Number A19ANC-1C
Manufacturer Johnson Controls
Product Series A19 Control with Rainproof Enclosure
Family Series Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series
Type Remote Bulb
Output 1 SPDT
Max Temperature 190 °F
Setpoint Temp Range 0-150 °F
Differential Temperature 5 °F
Capillary Length 10 '
Comments Type 3R Enclosure
Net Weight 2.325 lbs
Gross Weight 2.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved