A19AUC-4C
Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19AUC-4C

Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series
In stock
Item Number
A19AUC-4C
MFG Item Number
A19AUC-4C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Thermostat for Hazardous Locations Series
Item #
A19AUC-4C
Remote Bulb Temp Control; 100/250F;

A19 Thermostat for Hazardous Locations Series Information

  • Precision Enclosed Switch and a Liquid‑Filled Sensing Element Provides Repeat Accuracy That Is Unaffected by Barometric Pressure and Cross‑Ambient Temperature Fluctuations
  • Single‑Pole, Double‑Throw (SPDT) Switch Provides Open High or Close High Action for Heating or Cooling
  • Electrical Rating Permits Direct Control of Most Equipment
The A19 Series Thermostat provides remote bulb or coiled bulb sensing for hazardous environments. These thermostats are designed for use in grain elevators, chemical and powder plants, mines, oil refineries, and similar sites. For use in Class I, Group D and Class II, Groups E, F, and G hazardous locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19AUC-4C
Item Number A19AUC-4C
Manufacturer Johnson Controls
Product Series A19 Thermostat for Hazardous Locations
Family Series Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series
Output 1 SPDT
Max Temperature 290 °F
Setpoint Temp Range 100-250 °F
Differential Temperature 6 °F
Capillary Length 10 '
Net Weight 2.835 lbs
Gross Weight 3.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved