A19BAF-1C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19BAF-1C

Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
In stock
Item Number
A19BAF-1C
MFG Item Number
A19BAF-1C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Coiled Bulb Space Thermostat Series
Item #
A19BAF-1C
Coiled Bulb Temp Control;

A19 Coiled Bulb Space Thermostat Series Information

  • Wide Temperature Range
  • NEMA 1 Enclosure
The A19 Series Thermostat is a wide range temperature control with air coil sensing element. Use for return air or space temperature sensing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19BAF-1C
Item Number A19BAF-1C
Manufacturer Johnson Controls
Product Series A19 Coiled Bulb Space Thermostat
Family Series Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
Type Standard NEMA 1
Output 1 SPDT
Max Temperature 140 °F
Setpoint Temp Range 30-110 °F
Differential Temperature 1.5 °F
Sensor Element Air Coil
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved