A19BBC-2C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19BBC-2C

Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
In stock
Item Number
A19BBC-2C
MFG Item Number
A19BBC-2C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Coiled Bulb Space Thermostat Series
Item #
A19BBC-2C
Coiled Bulb Temp Control; -30/100F;

A19 Coiled Bulb Space Thermostat Series Information

  • Wide Temperature Range
  • NEMA 1 Enclosure
The A19 Series Thermostat is a wide range temperature control with air coil sensing element. Use for return air or space temperature sensing.

Specifications

Specifications
Manufacturer Part Number A19BBC-2C
Item Number A19BBC-2C
Manufacturer Johnson Controls
Product Series A19 Coiled Bulb Space Thermostat
Family Series Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
Output 1 SPDT
Max Temperature 140 °F
Setpoint Temp Range -30-100 °F
Differential Temperature 3-12 °F
Sensor Element Air Coil
Net Weight 0.79 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved