A19CAC-2C
Johnson Controls Controllers, A19 Automatic Changeover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19CAC-2C

Johnson Controls Controllers, A19 Automatic Changeover Series
In stock
Item Number
A19CAC-2C
MFG Item Number
A19CAC-2C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Automatic Changeover Series
Item #
A19CAC-2C
Strap On Changeovr T-Stat; 60/90F;

A19 Automatic Changeover Series Information

The A19 Series Changeover is a control for use with combination heating and cooling thermostats. This control automatically selects the correct thermostat function. Recommended for convectors, fan coils, and blast coil units, and similar devices. The A19CAC‑2 Control can be mounted directly on either a vertical or a horizontal pipe, using the can mounting strap supplied with control. The A19CAC‑1 Control has a remote bulb for greater mounting convenience.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19CAC-2C
Item Number A19CAC-2C
Manufacturer Johnson Controls
Product Series A19 Automatic Changeover
Family Series Johnson Controls Controllers, A19 Automatic Changeover Series
Output 1 SPDT
Max Temperature 250 °F
Setpoint Temp Range 60-90 °F
Differential Temperature 10 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved