A19DAC-9C
Johnson Controls Controllers, A19D Surface Mount Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19DAC-9C

Johnson Controls Controllers, A19D Surface Mount Control Series
In stock
Item Number
A19DAC-9C
MFG Item Number
A19DAC-9C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19D Surface Mount Control Series
Item #
A19DAC-9C
Strap On Temp Control; 40/120C;

A19D Surface Mount Control Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19DAC-9C
Item Number A19DAC-9C
Manufacturer Johnson Controls
Product Series A19D Surface Mount Control
Family Series Johnson Controls Controllers, A19D Surface Mount Control Series
Output 1 SPDT
Max Temperature 250 °F
Setpoint Temp Range 100-240 °F
Differential Temperature 10 °F
Approvals C-TICK, CSA, UL
Comments Celsius Model, Visible Scale
Net Weight 1.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved