A19PRC-1C
Johnson Controls Controllers, A19 Agricultural Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A19PRC-1C

Johnson Controls Controllers, A19 Agricultural Thermostat Series
In stock
Item Number
A19PRC-1C
MFG Item Number
A19PRC-1C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A19 Agricultural Thermostat Series
Item #
A19PRC-1C
Coiled Bulb Temp Control; -30/110F;

A19 Agricultural Thermostat Series Information

  • Exposed Portion of the Liquid Filled Sensing Elements Are Plated and Plastic Coated to Resist Damage in Corrosive Atmospheres
  • An O‑Ring Sealed Setpoint Adjustment Knob
The A19PRC is a single‑stage temperature control designed for heating and ventilation applications. It features a rain‑tight enclosure for use in agricultural and industrial applications that require compliance with Article 547 of the National Electrical Code. The A19PRC Thermostat has a rugged thermoplastic enclosure that meets NEMA 4X specifications. Typical applications include controlling ventilation or heating equipment in animal confinement or industrial buildings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A19PRC-1C
Item Number A19PRC-1C
Manufacturer Johnson Controls
Product Series A19 Agricultural Thermostat
Family Series Johnson Controls Controllers, A19 Agricultural Thermostat Series
Type Agricultural
Output 1 SPDT
Setpoint Temp Range 30-110 °F
Differential Temperature 3-12 °F
Sensor Element Air Coil
Net Weight 0.945 lbs
Gross Weight 1.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved