The store will not work correctly when cookies are disabled.
A19QSC-2C
Johnson Controls Controllers, A19 Control with 4X Enclosure Series
MFG Item Number
A19QSC-2C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, A19 Control with 4X Enclosure Series
Temperature Control; 100/250F
A19 Control with 4X Enclosure Series Information
- Watertight Gasketed Thermoplastic Enclosure That Meets NEMA 4X Specifications
- Applications: Cooling Tower Sump Heaters, Control of Heating or Ventilating Equipment
- Concealed Setpoint Adjustment
The A19 Temperature Control is a remote bulb temperature control with a watertight NEMA 4X enclosure.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A19QSC-2C |
Item Number |
A19QSC-2C |
Manufacturer |
Johnson Controls |
Product Series |
A19 Control with 4X Enclosure |
Family Series |
Johnson Controls Controllers, A19 Control with 4X Enclosure Series |
Type |
Remote Bulb |
Output |
1 SPDT |
Max Temperature |
290 °F |
Setpoint Temp Range |
100-250 °F |
Differential Temperature |
6 °F |
Capillary Length |
10 ' |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved