A25CN-1C
Johnson Controls Controllers, A25 Warm Air Limit Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A25CN-1C

Johnson Controls Controllers, A25 Warm Air Limit Control Series
In stock
Item Number
A25CN-1C
MFG Item Number
A25CN-1C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A25 Warm Air Limit Control Series
Item #
A25CN-1C
Air Temp Cntl; Rod & Tube; 25/215F;

A25 Warm Air Limit Control Series Information

  • Trip‑Free Reset Lever Does Not Permit Restarting Until the Reset Lever Is Manually Released
  • The Rod and Tube Type Sensing Element Provides Positive Control Action
The A25 Warm Air Control locks out on a temperature increase to the control setpoint. Manual reset is required before the electrical contacts can be reclosed. The A25 Control is normally located in a return air duct and is wired to shut down air conditioning or ventilating fans when the temperature of the air becomes excessively hot.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A25CN-1C
Item Number A25CN-1C
Manufacturer Johnson Controls
Product Series A25 Warm Air Limit Control
Family Series Johnson Controls Controllers, A25 Warm Air Limit Control Series
Type Standard NEMA 1
Output 1 SPDT
Max Temperature 300 °F
Setpoint Temp Range 25-215 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved