A28AA-4C
Johnson Controls Controllers, A28 Two Stage Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A28AA-4C

Johnson Controls Controllers, A28 Two Stage Control Series
In stock
Item Number
A28AA-4C
MFG Item Number
A28AA-4C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A28 Two Stage Control Series
Item #
A28AA-4C
Two Stage Temp Control; 30/110F;

A28 Two Stage Control Series Information

  • Single‑Pole, Double‑Throw (SPDT) Snap‑Acting Switches
  • Constant Differential throughout the Entire Range
  • Unaffected by Changes in Barometric Pressure
  • Unaffected by Cross Ambient Conditions
  • Wide Temperature Ranges Available
  • Variety of Sensing Element Styles
  • Compact Enclosure
The A28 Series are two‑stage temperature controls that incorporate a liquid‑filled sensing element.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A28AA-4C
Item Number A28AA-4C
Manufacturer Johnson Controls
Product Series A28 Two Stage Control
Family Series Johnson Controls Controllers, A28 Two Stage Control Series
Output 2 SPDT
Setpoint Temp Range 30-110 °F
Differential Temperature 3.5 °F
Net Weight 0.0624 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved