A350PT-1C
Johnson Controls Controllers, A350P PI Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A350PT-1C

Johnson Controls Controllers, A350P PI Control Series
In stock
Item Number
A350PT-1C
MFG Item Number
A350PT-1C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A350P PI Control Series
Item #
A350PT-1C
Proportional Temp Control; Dual

A350P PI Control Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A350PT-1C
Item Number A350PT-1C
Manufacturer Johnson Controls
Product Series A350P PI Control
Family Series Johnson Controls Controllers, A350P PI Control Series
Type Standard NEMA 1
Output 0-10 VDC, 4-20 mA
Setpoint Temp Range -30-130 °F
Comments Without Sensor
Net Weight 0.43 lbs
Gross Weight 0.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved