The store will not work correctly when cookies are disabled.
A350RS-1C
Johnson Controls Controllers, A350R Temperature Reset Control Series
MFG Item Number
A350RS-1C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, A350R Temperature Reset Control Series
Temp Reset Control; Dual Scale;
A350R Temperature Reset Control Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A350RS-1C |
Item Number |
A350RS-1C |
Manufacturer |
Johnson Controls |
Product Series |
A350R Temperature Reset Control |
Family Series |
Johnson Controls Controllers, A350R Temperature Reset Control Series |
Type |
Standard NEMA 1 |
Output |
1 SPST |
Setpoint Temp Range |
-30-150 °F |
Differential Temperature |
1-30 °F |
Approvals |
cUL, UL |
Net Weight |
1.19 lbs |
Gross Weight |
1.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved