A421AEC-02C
Johnson Controls Controllers, A421 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A421AEC-02C

Johnson Controls Controllers, A421 Series
In stock
Item Number
A421AEC-02C
MFG Item Number
A421AEC-02C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A421 Series
Item #
A421AEC-02C
ELECTRONIC SINGLE STAGE; ELECTRONIC

A421 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number A421AEC-02C
Item Number A421AEC-02C
Manufacturer Johnson Controls
Product Series A421
Family Series Johnson Controls Controllers, A421 Series
Number of Sensor Inputs 1
Output 1 SPDT
Setpoint Temp Range -40-212 °F
Sensor Element A99 PTC Temperature Sensor
Capillary Length 6.6 '
Approvals CE, cULus, UL
Comments NEMA 4X, IP66
Net Weight 0.855 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved