A70GA-2C
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A70GA-2C

Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
In stock
Item Number
A70GA-2C
MFG Item Number
A70GA-2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A70 4 Wire 2 Circuit Control Series
Item #
A70GA-2C
Two Circuit Temp Control; 35/80F;

A70 4 Wire 2 Circuit Control Series Information

  • Automatic or Manual Reset Models
  • Long‑Life, Snap‑Acting Contacts
The A70 Series Temperature Control incorporates a vapor‑charged sensing element. The A70G, A70H, and A70K have a four‑wire, two‑circuit contact block that contains two isolated sets of contacts. The contacts are designed so that when the main contact opens, the auxiliary contact closes. Typical applications include energizing an indicator light after a low temperature cutout on a ventilating system

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A70GA-2C
Item Number A70GA-2C
Manufacturer Johnson Controls
Product Series A70 4 Wire 2 Circuit Control
Family Series Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
Output 1 DPDT
Max Temperature 250 °F
Setpoint Temp Range 35-80 °F
Differential Temperature 3-30 °F
Capillary Length 6 '
Net Weight 1.55 lbs
Gross Weight 1.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved