A72AP-1C
Johnson Controls Controllers, A72 2 Pole Heavy Duty Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A72AP-1C

Johnson Controls Controllers, A72 2 Pole Heavy Duty Control Series
In stock
Item Number
A72AP-1C
MFG Item Number
A72AP-1C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, A72 2 Pole Heavy Duty Control Series
Item #
A72AP-1C
Two Pole Temp Control; -10/65F;

A72 2 Pole Heavy Duty Control Series Information

The A72 Series Temperature Controls incorporate a vapor charged sensing element and heavy duty contacts. The double‑pole, single‑throw (DPST) contact block contains two isolated sets of contacts that make or break simultaneously. Use for automatic control of heavy electrical loads.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A72AP-1C
Item Number A72AP-1C
Manufacturer Johnson Controls
Product Series A72 2 Pole Heavy Duty Control
Family Series Johnson Controls Controllers, A72 2 Pole Heavy Duty Control Series
Output 1 DPST
Max Temperature 130 °F
Setpoint Temp Range -10-65 °F
Differential Temperature 4-40 °F
Net Weight 1.85 lbs
Gross Weight 2.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved